LED Troffer, 2x4, 32 Watt, 3800 Lumen, 3500K, 120-277V

Item #: 1359751

Cat #: 2FGG38L835-4-D-UNV-DIM

UPC: 784197302238

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2 x 4, 32 Watt, 3800 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer, 2 x 4, 32 Watt, 3800 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 784197302238, 2FGG38L835-4-D-UNV-DIM

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Width: 2 ft
Dimmable: Yes
Wattage: 32
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)