Marker Plate, 304 SS, 4 Hole, 3.5" x .7

Item #: 135949

Cat #: MMP350H-C

UPC: 074983544189

Marker plate, four holes, 304 Stainless Steel, heavy cross section, 3.50" x .75", standard package.
Sign In or Register to view pricing and more.

Overview

Marker plate, four holes, 304 Stainless Steel, heavy cross section, 3.50" x .75", standard package.
Also known as: 074983544189, MMP350H-C

Specifications

Length: 3 1/2 in
Color: Natural
Material: Steel
Length: 3 1/2 in
Material: Steel
Color: Natural

Customer Reviews

No reviews for this product
(0)