Spiral Wrap, .38" x 100',NAT,1rl

Item #: 13583

Cat #: T38F-C

UPC: 074983706051

Documents & Guides
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .38" (9.7mm) x 100', polyethylene, natural.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .38" (9.7mm) x 100', polyethylene, natural.
Spiral Wrap, 0.38 Inch (9.7 mm) x 100 Feet (30.5 Meters) Reel, Polyethylene, Natural, 0.313 Inches to 3.0 Inches (7.9 mm to 76.2 mm) Bundle Diameter Range, Temperature Range is -40 degrees Fahrenheit to 122 degrees Fahrenheit (-40 degrees Celsius to 50 degrees Celsius). UL Recognized. Offers abrasion protection for wires, cables, hoses and tubing. Flexible, neat, fast. Allows breakouts of single/multiple wires and rerouting of replacement wires. Harness multiple cables into a single manageable bundle. Reusable. Installation Tool supplied in each package.
Also known as: 074983706051, T38F-C

Specifications

Length: 100 ft
Width: 0.380 in
Color: Natural
Diameter: 3/8 in
Material: Polyethylene
Length: 100 ft
Color: Natural
Material: Polyethylene
Width: 0.380 in
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)