12/2 MULTIZONE MC-PCS BRN/ORN 2-ZONE (1)16/

Item #: 1357989

Cat #: 18LP-44-501

UPC: 077680323767

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12/2 MULTIZONE MC-PCS BRN/ORN 2-ZONE (1)16/2 PUR/GRY BRN/JKT (2)16/2 PUR/GRY ORN/JKT 250FT COIL

Overview

12/2 MULTIZONE MC-PCS BRN/ORN 2-ZONE (1)16/2 PUR/GRY BRN/JKT (2)16/2 PUR/GRY ORN/JKT 250FT COIL
Also known as: 077680323767, 18LP-44-501

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12, 16
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12, 16
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)