
5"/6" Retrofit LED Module, White
Item #: 1357866
Cat #: RL56069BLE40AWH
UPC: 080083809233
Documents & Guides
5 Inch / 6 Inch Smart Bluetooth LED Recessed Downlight with Adjustable Color Temperature (2700K-5000K), White
Sign In or Register to view pricing and more.
Overview
5 Inch / 6 Inch Smart Bluetooth LED Recessed Downlight with Adjustable Color Temperature (2700K-5000K), White
5 and 6 in. Smart Bluetooth Integrated LED Recessed Downlight with Adjustable Color Temperature (2700K-5000K), White
Also known as: 080083809233, RL56069BLE40AWH
Specifications
Type: | Module, Retrofit |
Color Temperature: | 4000 (Cool White), 5000 (Bright White), 2700 (Warm White) |
Light Technology: | LED |
Type: | Module, Retrofit |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White), 5000 (Bright White), 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)