Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EZ PANEL 2X4 40W 4K W/ LC DIM
Overview
EZ PANEL 2X4 40W 4K W/ LC DIM
Also known as: 019813494616, EZPAN2X4-40N/D10/LC
Specifications
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Wattage: | 40 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Wattage: | 40 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)