EZ PANEL 2X2 40W 4K W/ LC DIM

Item #: 1356647

Cat #: EZPAN2X2-40N/D10/LC

UPC: 019813494579

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EZ PANEL 2X2 40W 4K W/ LC DIM

Overview

EZ PANEL 2X2 40W 4K W/ LC DIM
Also known as: 019813494579, EZPAN2X2-40N/D10/LC

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Lumens: 4724
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Light Technology: LED
Lumens: 4724
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)