3/4 FORM 8 LL FITTING

Item #: 13564

Cat #: PMLL75

UPC: 736953009387

Sign In or Register to view pricing and more.
Documents & Guides
Perma-Cote, Conduit Body And Cover, Form: LL Form 8, Length: 6.350 IN, Height: 1.730 IN, Width: 2.350 IN, Material: Ferrous Body, Plastic Encapsulated Stainless Steel Screw, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Pipe Size: 3/4 IN, Dimension D: 1.190 IN, Dimension E: 3.940 IN, Includes: Screw

Overview

Perma-Cote, Conduit Body And Cover, Form: LL Form 8, Length: 6.350 IN, Height: 1.730 IN, Width: 2.350 IN, Material: Ferrous Body, Plastic Encapsulated Stainless Steel Screw, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Pipe Size: 3/4 IN, Dimension D: 1.190 IN, Dimension E: 3.940 IN, Includes: Screw
Also known as: 736953009387, PMLL75

Specifications

Standards: California Proposition 65
Material: PVC Coated Steel
Standards: California Proposition 65
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)