![Toggle Switch, SPST, Maintained Toggle Switch, SPST, Maintained](https://rexel-cdn.com/products/mcg41250004.jpg?i=932299C7-A765-42DB-9140-EEC871B1BD08&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 8 Amp @ 125V AC, 4 Amp @ 250V AC. Metallic Toggle, 6" Wire Lead Terminals. Mounting: Bushing, 15/32".
Overview
Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 8 Amp @ 125V AC, 4 Amp @ 250V AC. Metallic Toggle, 6" Wire Lead Terminals. Mounting: Bushing, 15/32".
4125/90 Series Single Pole Toggle Switches are available in 10, 15 and 20 Amp�electrical ratings to meet a variety of requirements. Both single throw and double throw versions are available. The 4125/90 Series are ruggedly constructed with metallic toggle and threaded bushing to ensure extended service life. These are ideal for use in Marine, food service, generator, industrial control and office automation markets. They are Vac rated switches also suitable for low voltage Vdc applications.
Also known as: 036283001441, 41250004N
Specifications
Type: | Toggle Switch, SPST, Maintained |
Amps: | 4, 8 |
Color: | Metallic |
Volts AC: | 120, 240 |
Poles: | 1 |
Type: | Toggle Switch, SPST, Maintained |
Color: | Metallic |
Poles: | 1 |
Amps: | 4, 8 |
Volts AC: | 120, 240 |
Customer Reviews
No reviews for this product
(0)