BREAKER 50A 2P 120/240V

Item #: 135530

Cat #: BF250

UPC: 783643274020

Sign In or Register to view pricing and more.
Documents & Guides
BREAKER 50A 2P 120/240VITE BF250 BREAKER 50A 2P 120/240V

Overview

BREAKER 50A 2P 120/240VITE BF250 BREAKER 50A 2P 120/240V
Also known as: 783643274020, BF250

Specifications

Poles: 2
Volts AC: 120/240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)