4" Surface LED Downlight, 27K

Item #: 1353810

Cat #: SLD405827WHJB

UPC: 080083706211

Sign In or Register to view pricing and more.
4 Inch Surface LED Downlight, 120V, 80CRI, 2700K, White, Junction Box Mount Only

Overview

4 Inch Surface LED Downlight, 120V, 80CRI, 2700K, White, Junction Box Mount Only
Also known as: 080083706211, SLD405827WHJB

Specifications

Volts AC: 120
Lumens: 720
Color: White
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Wattage: 12.200
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Lumens: 720
Diameter: 4 in
Wattage: 12.200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)