Crimp Die for CT-2001 Fmy, #1 AWG Copper

Item #: 1353769
Cat #: CD-2001-1-SET
UPC: 07498307259
Sign In or Register to view pricing and more.
Documents & Guides
Crimp dies for CT-3001 tool, #1 AWG Copper, #4 AWG Aluminum.

Overview

Crimp dies for CT-3001 tool, #1 AWG Copper, #4 AWG Aluminum.
Also known as: 07498307259, CD-2001-1-SET

Specifications

Color: Orange
Material: Steel
Color: Orange
Material: Steel

Customer Reviews

No reviews for this product
(0)