![Spiral Wrap, .50" x 100',WR BLK,1rl Spiral Wrap, .50" x 100',WR BLK,1rl](https://rexel-cdn.com/products/d2fba5a66075bacbe4b3d75cc1c7a6263f63b902-large.jpg?i=77BCBABD-3DCB-4BEE-97B1-EC9226518125&f=420)
Sign In or Register to view pricing and more.
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .50" (12.7mm) x 100', weather resistant polyethylene, black.
Overview
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .50" (12.7mm) x 100', weather resistant polyethylene, black.
Spiral Wrap, 0.50 Inch (12.7 mm) x 100 Feet (30.5 Meters) Reel, Weather Resistant Polyethylene, Black, 0.375 Inches to 4.0 Inches (9.5 mm to 101.6 mm) Bundle Diameter Range, Temperature Range is -40 degrees Fahrenheit to 122 degrees Fahrenheit (-40 degrees Celsius to 50 degrees Celsius). UL Recognized. Offers abrasion protection for wires, cables, hoses and tubing. Flexible, neat, fast. Allows breakouts of single/multiple wires and rerouting of replacement wires. Harness multiple cables into a single manageable bundle. Reusable. Installation Tool supplied in each package.
Also known as: 074983706099, T50F-C0
Specifications
Diameter: | 1/2 in |
Length: | 100 ft |
Width: | 1/2 in |
Color: | Black |
Material: | Polyethylene |
Diameter: | 1/2 in |
Width: | 1/2 in |
Material: | Polyethylene |
Length: | 100 ft |
Color: | Black |
Customer Reviews
No reviews for this product
(0)