Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EZ PAN HE 2X2 23W 4K DIM EM WH
Overview
EZ PAN HE 2X2 23W 4K DIM EM WH
Also known as: 019813706757, EZPANHE2X2-23N-D10-E2
Specifications
Wattage: | 23 |
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 3227 |
Wattage: | 23 |
Color Temperature: | 4000 (Cool White) |
Length: | 24 in , 2 ft |
Dimmable: | Yes |
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Light Technology: | LED |
Lumens: | 3227 |
Customer Reviews
No reviews for this product
(0)