Ring Terminal, Nylon Insulated, 22 to 18 AWG, #8 Stud

Item #: 1353

Cat #: PN18-8R-M

UPC: 074983800056

Sign In or Register to view pricing and more.
Ring Terminal, Nylon Insulated, 22 to 18 AWG, # 8 Stud Size, 600 Volt, Red, Package of 1000 Each

Overview

Ring Terminal, Nylon Insulated, 22 to 18 AWG, # 8 Stud Size, 600 Volt, Red, Package of 1000 Each
Also known as: 074983800056, PN18-8R-M

Specifications

Color: Red
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 22 - 18
Stud Size: #8
Color: Red
Material: Nylon
Stud Size: #8
Volts AC: 600
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)