Cable Assembly

Item #: 1352863

Cat #: A2034-PEV

UPC: 078477647158

Documents & Guides
LEV A2034-PEV 30A CORD ASSEMB 30A CORD ASSEMBLY 20' CORD
Sign In or Register to view pricing and more.

No associated products found.

Overview

LEV A2034-PEV 30A CORD ASSEMB 30A CORD ASSEMBLY 20' CORD
30A Max. 208-240V AC Level 2 EV Charging Conector Assembly. 20ft Cord Length
Also known as: 078477647158, A2034-PEV

Specifications

Length: 20 ft
Amps: 30
Length: 20 ft
Amps: 30

Customer Reviews

No reviews for this product
(0)