EZ EMER BT 2X4 40W 35K DIM WH

Item #: 1352773

Cat #: EZPAN2X4-40YN/D10/E2

UPC: 019813508870

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EZ EMER BT 2X4 40W 35K DIM WH

Overview

EZ EMER BT 2X4 40W 35K DIM WH
Also known as: 019813508870, EZPAN2X4-40YN/D10/E2

Specifications

Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 40
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)