
Thermal Transfer, Marker Plate, Polyeste
Item #: 135264
Cat #: M200X050Y7T
UPC: 074983713394
Documents & Guides
White, thermal transfer marker plate, 2.00" x 0.5".
Sign In or Register to view pricing and more.
No associated products found.
Overview
White, thermal transfer marker plate, 2.00" x 0.5".
Also known as: 074983713394, M200X050Y7T
Specifications
Length: | 2 in |
Width: | 0.500 in |
Material: | Copper |
Color: | Black |
Length: | 2 in |
Material: | Copper |
Width: | 0.500 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)