![LED FLAT PANEL 2X4 5447 LM 3500 K DIM LED FLAT PANEL 2X4 5447 LM 3500 K DIM](https://rexel-cdn.com/products/colcfpprodimage515.jpg?i=D978C1A4-D783-48B6-9236-54D4E773BDCF&f=420)
LED FLAT PANEL 2X4 5447 LM 3500 K DIM
Item #:
1351316
Cat #:
CFP24-5535
UPC:
078531132453
Sign In or Register to view pricing and more.
Documents & Guides
LED FLAT PANEL 2X4 5447 LM 3500 K DIM
Overview
LED FLAT PANEL 2X4 5447 LM 3500 K DIM
Also known as: 078531132453, CFP24-5535
Specifications
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Wattage: | 50 |
Color Temperature: | 3500 (Neutral White) |
Standards: | California Proposition 65 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Width: | 24 in, 2 ft |
Wattage: | 50 |
Standards: | California Proposition 65 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)