Ring Terminal, Nylon Insulated, 12 to 10 AWG, #10 Stud

Item #: 13512

Cat #: RC10-10

UPC: 786210804385

Documents & Guides
Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 50. **Order in Multiples of 50**
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 50. **Order in Multiples of 50**
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210804385, RC10-10

Specifications

Material: Copper, Nylon
Volts AC: 600
Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Copper, Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Volts AC: 600
Stud Size: #10

Customer Reviews

No reviews for this product
(0)