HDSS FUS 2P2W 600V 30A N1

Item #: 135094

Cat #: HF261

UPC: 783643173880

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse Fused in a type 1 enclosure (indoor). Rated 600VAC (30A).

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse Fused in a type 1 enclosure (indoor). Rated 600VAC (30A).
Also known as: 783643173880, HF261

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Poles: 2
Mounting: Surface
Amps: 30
Volts DC: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)