5 Light Brushed Nickel Etched Glass Transitional Chandelier Light

Item #: 135023

Cat #: P4416-09

UPC: 785247157235

Five Light Etched Glass Transitional Chandelier Light, 26.125 Inch x 26.125 Inch x 24.75 Inch, Brushed Nickel Finish ***Requires (5) A19 Lamps To Operate (Sold Separately)***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Five Light Etched Glass Transitional Chandelier Light, 26.125 Inch x 26.125 Inch x 24.75 Inch, Brushed Nickel Finish ***Requires (5) A19 Lamps To Operate (Sold Separately)***
Elegantly formed five-light chandelier featuring soft etched white, bell-shaped glass. Distinctive ebbing and flowing of flat steel arms and scroll accents are plated in a Brushed Nickel finish. With a timeless appeal, this Torino fixture is supplied with six feet of 9 gauge chain for ceiling chain mount.
Also known as: 785247157235, P4416-09

Specifications

Diameter: 26 1/8 in
Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Type: 5-Light, Chandelier
Standards: California Proposition 65
Diameter: 26 1/8 in
Wattage: 100
Type: 5-Light, Chandelier
Base: Medium Screw (E26)
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)