HOSP GRD DUP IL RECP 15A/125VAC RD

Item #: 134995

Cat #: 8200-ILRED

UPC: 785007820218

Sign In or Register to view pricing and more.
Documents & Guides
Extra Heavy-Duty Hospital Grade LED Illuminated Face Duplex Receptacle Back and, Side Wire 15amp 125volt Red

Overview

Extra Heavy-Duty Hospital Grade LED Illuminated Face Duplex Receptacle Back and, Side Wire 15amp 125volt Red
Also known as: 785007820218, 8200-ILRED

Specifications

Color: Red
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Color: Red
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)