This product has been discontinued.
FLUXGRID 3800LMS 4000K AIR RETURN DIFFUSED RIBBED 120-277V D
Item #: 1349801
Cat #: 2FG-G-H-38L-840-4-D-UNV-DIM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FLUXGRID 3800LMS 4000K AIR RETURN DIFFUSED RIBBED 120-277V DIM 01-0V
Overview
FLUXGRID 3800LMS 4000K AIR RETURN DIFFUSED RIBBED 120-277V DIM 01-0V
Also known as: 2FG-G-H-38L-840-4-D-UNV-DIM
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)