Insulgrip Pin and Sleeve Device, Female Receptacle, 60A, 600V AC, 3- Pole 4-Wire

Item #: 134962

Cat #: HBL560RS1W

UPC: 783585010700

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1, Terminal Screws, Gray and Black

Overview

Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1, Terminal Screws, Gray and Black
Also known as: 783585010700, HBL560RS1W

Specifications

Material: Composite, Thermoplastic
Mounting: Screw
NEMA Configuration: Non-Nema
Amps: 60
Material: Composite, Thermoplastic
NEMA Configuration: Non-Nema
Mounting: Screw
Amps: 60

Customer Reviews

No reviews for this product
(0)