Siding Mounting Kits with Built-In Box, 1/2" Double Lap, Plastic
Item #: 13491
Cat #: 8141DBL
UPC: 018997545244
Sign In or Register to view pricing and more.
Documents & Guides
Siding Mounting Kits with Built-In Box, Type: 1/2 Inch Double Lap, Mounting Area: 4 Inch Diameter, 1/2 Inch Depth, Kit Includes: Mounting Block with Built-In Elctrical Box (6.625 Inch x 6.625 Inch) NM Cable Connector, (4) Screws, Material: UV Rated Plastic
Overview
Siding Mounting Kits with Built-In Box, Type: 1/2 Inch Double Lap, Mounting Area: 4 Inch Diameter, 1/2 Inch Depth, Kit Includes: Mounting Block with Built-In Elctrical Box (6.625 Inch x 6.625 Inch) NM Cable Connector, (4) Screws, Material: UV Rated Plastic
Also known as: 018997545244, 8141DBL
Specifications
Mounting: | Vertical |
Material: | Plastic |
Gangs: | 1 |
Diameter: | 4 in |
Mounting: | Vertical |
Gangs: | 1 |
Material: | Plastic |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)