Weatherproof Box, 1-Gang, (5) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 13476

Cat #: IH5-2

UPC: 042269393202

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1-Gang, (5) 3/4 Inch Hubs, Depth: 2 Inch, Aluminum

Overview

Weatherproof Outlet Box, 1-Gang, (5) 3/4 Inch Hubs, Depth: 2 Inch, Aluminum
Also known as: 042269393202, IH5-2

Specifications

Gangs: 1
Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Color: Silver
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)