12-4/12-4/12-1 MCPLUS2BK 2RD 4WE 1GN

Item #: 1347185

Cat #: 3906-42-00

UPC: 077680259516

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12-4/12-4/12-1 MCPLUS2BK 2RD 4WE 1GN

Overview

12-4/12-4/12-1 MCPLUS2BK 2RD 4WE 1GN
Also known as: 077680259516, 3906-42-00

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Gauge: 12
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)