LED Wallpack, 125 Watt, 15000 Lumen, 5000K, 120-277V

Item #: 1346982

Cat #: WPLLED-125-GL-UNV-7050

UPC: 080083776504

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 125 Watt, 15000 Lumen, 5000K, 120-277 Volt

Overview

LED Wallpack, 125 Watt, 15000 Lumen, 5000K, 120-277 Volt
Also known as: 080083776504, WPLLED-125-GL-UNV-7050

Specifications

Wattage: 125
Color Temperature: 5000 (Bright White)
Lumens: 15000
Color: Bronze
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 125
Lumens: 15000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Bronze
Dimmable: No

Customer Reviews

No reviews for this product
(0)