Recessed Can Retrofit

Item #: 1346440

Cat #: LED-7342-40K-G2

UPC: 844006023720

Sign In or Register to view pricing and more.
Documents & Guides
Recessed Can Retrofit, For 6" Cans or Larger. UL Type B (Ballast Bypass). 25W (replaces up to 42W CFL), G24q base, 140° Beam, 80+ CRI. Includes 2.9” vertical extender and telescoping horizontal to vertical adapter.

Overview

Recessed Can Retrofit, For 6" Cans or Larger. UL Type B (Ballast Bypass). 25W (replaces up to 42W CFL), G24q base, 140° Beam, 80+ CRI. Includes 2.9” vertical extender and telescoping horizontal to vertical adapter.
Light Efficient Design’s PL lamps are designed to provide an energy efficient and reliable option for replacing compact fluorescent lamps.
Also known as: 844006023720, LED-7342-40K-G2

Specifications

Lumens: 2500
Color Temperature: 4000 (Cool White)
Wattage: 25
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: No
Base: 4-Pin (G24q)
Volts AC Range: 120 - 277
Lumens: 2500
Wattage: 25
Type: LED Retrofit
Base: 4-Pin (G24q)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)