80W LED Post Top / Site / Wall Pack

Item #: 1346346

Cat #: LED-8089M50-G4

UPC: 844006083526

Sign In or Register to view pricing and more.
LED Lamp, 80W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Extended Screw (EX39), Lumens: 10,000, CRI: 80+, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250 W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8089/LED-8090 RECOMMENDED MINIMUM FIXTURE SIZE: 6”w x 12”h / 432 cu. in. volume

Overview

LED Lamp, 80W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Extended Screw (EX39), Lumens: 10,000, CRI: 80+, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250 W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8089/LED-8090 RECOMMENDED MINIMUM FIXTURE SIZE: 6”w x 12”h / 432 cu. in. volume
Also known as: 844006083526, LED-8089M50-G4

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 80
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 10000
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Material: Plastic
Lumens: 10000
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)
Wattage: 80
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)