YARD 60W 5K 120-277 PCU 0-10VWALL

Item #: 1346326

Cat #: YBLED60/PCU

UPC: 019813681726

Documents & Guides
No Documents Available
YARD 60W 5K 120-277 PCU 0-10VWALL
Sign In or Register to view pricing and more.

No associated products found.

Overview

YARD 60W 5K 120-277 PCU 0-10VWALL
Also known as: 019813681726, YBLED60/PCU

Specifications

Mounting: Pole, Wall
Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Lumens: 7600
Color: Silver Gray
Wattage: 60
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pole, Wall
Color Temperature: 5000 (Bright White)
Color: Silver Gray
Light Technology: LED
Material: Die Cast Aluminum
Lumens: 7600
Wattage: 60
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)