Spiral Wrap, .62" (15.8mm) x 100', Poly

Item #: 13459

Cat #: T62F-C

UPC: 07498370615

Sign In or Register to view pricing and more.
Documents & Guides
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .62" (15.8mm) x 100', polyethylene, natural.

Overview

Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .62" (15.8mm) x 100', polyethylene, natural.
Also known as: 07498370615, T62F-C

Specifications

Length: 100 ft
Diameter: 5/8 in
Color: Natural
Material: Polyethylene
Length: 100 ft
Color: Natural
Diameter: 5/8 in
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)