6W B11 LED Lamp, 27K

Item #: 1345341

Cat #: B11-5-E12-927-F-C

UPC: 019813748559

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, B11, 6 Watt, 500 Lumen, 2700K, 90 CRI, 120 Volt, Candelabra Base, Clear Glass, Dimmable

Overview

LED Lamp, B11, 6 Watt, 500 Lumen, 2700K, 90 CRI, 120 Volt, Candelabra Base, Clear Glass, Dimmable
Also known as: 019813748559, B11-5-E12-927-F-C

Specifications

Lumens: 500
Shape: B11 (Blunt Tip)
Volts AC: 120
Type: Lamp
Color Rendering Index (CRI): 90
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: B11 (Blunt Tip)
Type: Lamp
Wattage: 6
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)