![](https://img.youtube.com/vi/wVyZtLMLREA/0.jpg)
![Recp HG Sgl 20A 250V 2P3W Str B/Swire BR Recp HG Sgl 20A 250V 2P3W Str B/Swire BR](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=871AFBE0-592F-4A6F-834A-B2EDC97EA0F6&f=420)
Recp HG Sgl 20A 250V 2P3W Str B/Swire BR
Item #:
1345255
Cat #:
8410B
UPC:
032664190506
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty hospital grade single receptacle, #14-10 AWG, 20A, Healthcare, Flush, 250V, Back and side, Brown, Brass, High-impact nylon, 6-20R, Single, Screw, Glass-filled nylon, Core pack
Overview
Eaton Arrow Hart extra heavy-duty hospital grade single receptacle, #14-10 AWG, 20A, Healthcare, Flush, 250V, Back and side, Brown, Brass, High-impact nylon, 6-20R, Single, Screw, Glass-filled nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664190506, 8410B
Specifications
Color: | Brown |
Mounting: | Flush |
Amps: | 20 |
Type: | Single, Straight Blade |
Material: | Nylon |
NEMA Configuration: | 6-20R |
Color: | Brown |
Amps: | 20 |
Material: | Nylon |
Mounting: | Flush |
Type: | Single, Straight Blade |
NEMA Configuration: | 6-20R |
Customer Reviews
No reviews for this product
(0)