![](https://img.youtube.com/vi/wVyZtLMLREA/0.jpg)
![Recp Duplex 15A 250V 2P3W Str Swire BR Recp Duplex 15A 250V 2P3W Str Swire BR](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=F04DE3B3-06D9-4841-AB6A-EBB91AA5269E&f=420)
Recp Duplex 15A 250V 2P3W Str Swire BR
Item #:
1345251
Cat #:
826B-BOX
UPC:
032664182600
Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Flush, 250V, Side, Brown, Brass, Nylon, 6-15R, Two-pole, Three-wire, Duplex, Screw, Glass-filled nylon, .
Overview
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Flush, 250V, Side, Brown, Brass, Nylon, 6-15R, Two-pole, Three-wire, Duplex, Screw, Glass-filled nylon, .
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664182600, 826B-BOX
Specifications
Color: | Brown |
Mounting: | Flush |
Amps: | 15 |
NEMA Configuration: | 6-15R |
Color: | Brown |
Amps: | 15 |
Mounting: | Flush |
NEMA Configuration: | 6-15R |
Customer Reviews
No reviews for this product
(0)