Recp Single 15A 250V 2P3W Str Swire BR
Item #:
1345250
Cat #:
816B-BOX
UPC:
032664182105
Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Flush, 250V, Side wire, Brown, Brass, Nylon, 6-15R, Single, Screw, Nylon, ED Box
Overview
Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Flush, 250V, Side wire, Brown, Brass, Nylon, 6-15R, Single, Screw, Nylon, ED Box
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664182105, 816B-BOX
Specifications
Color: | Brown |
Mounting: | Flush |
Amps: | 15 |
Type: | Single, Straight Blade |
Material: | Nylon |
NEMA Configuration: | 6-15R |
Color: | Brown |
Amps: | 15 |
Material: | Nylon |
Mounting: | Flush |
Type: | Single, Straight Blade |
NEMA Configuration: | 6-15R |
Customer Reviews
No reviews for this product
(0)