EZ PAN2X4 30W 35K RCESS DIM WH

Item #: 1344747

Cat #: EZPAN2X4-30YN/D10

UPC: 019813680545

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EZ PAN2X4 30W 35K RCESS DIM WH

Overview

EZ PAN2X4 30W 35K RCESS DIM WH
Also known as: 019813680545, EZPAN2X4-30YN/D10

Specifications

Width: 24 in, 2 ft
Wattage: 30
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 30
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)