4
more
Ac Hour Meter, Round, Flush Mount, 48mm
Item #:
1344711
Cat #:
UWZ48E-24U
UPC:
614573212304
Sign In or Register to view pricing and more.
Ac Hour Meter, Round, 48mm, Flush Mount, Combo Terminals, 24VAC, 60hz
Overview
Ac Hour Meter, Round, 48mm, Flush Mount, Combo Terminals, 24VAC, 60hz
Flush mounted with bracket, the UWZ48E unit fits into a 1.79" x 1.79" (45.5 x 45.5 mm) cutout. The thickness of the panel for flush mounting can be up to .35" (9 mm). The unit is secured in position by a plastic slip-on retaining bracket. The unit also fits square or round openings for 72 mm with optional 72 mm bezel.
Also known as: 614573212304, UWZ48E-24U
Specifications
Volt Amps: | 1 |
Volt Amps: | 1 |
Customer Reviews
No reviews for this product
(0)