2' LED High Bay, 172.4 Watt, 22038 Lumen, 5000K, 120-277V

Item #: 1343802
Cat #: CHB2-50MH-FA-EDU
UPC: 078531133405
Sign In or Register to view pricing and more.
Documents & Guides
2 Foot LED High Bay, 172.4 Watt, 22038 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frosted Acrylic Lens

Overview

2 Foot LED High Bay, 172.4 Watt, 22038 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frosted Acrylic Lens
The CHB Linear High Bay has lumen packages ranging from 11,000 to 27,000 lumens making it a great solution for a variety of spaces. It offers energy savings and a low cost of ownership. It has a variety of mounting options available to to make it a versatile luminaire for your space.
Also known as: 078531133405, CHB2-50MH-FA-EDU

Specifications

Color Temperature: 5000 (Bright White)
Length: 2 ft
Standards: California Proposition 65
Wattage: 172.400
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Length: 2 ft
Wattage: 172.400
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)