Spiral Wrap, .62" (15.8mm) x 100', Poly

Item #: 13431

Cat #: T62F-C0

UPC: 074983706167

Sign In or Register to view pricing and more.
Documents & Guides
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .62" (15.8mm) x 100', weather resistant polyethylene, black.

Overview

Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .62" (15.8mm) x 100', weather resistant polyethylene, black.
Spiral Wrap, 0.62 Inch (15.8 mm) x 100 Feet (30.5 Meters) Reel, Weather Resistant Polyethylene, Black, 0.50 Inches to 4.5 Inches (12.7 mm to 114.3 mm) Bundle Diameter Range, Temperature Range is -40 degrees Fahrenheit to 122 degrees Fahrenheit (-40 degrees Celsius to 50 degrees Celsius). UL Recognized. Offers abrasion protection for wires, cables, hoses and tubing. Flexible, neat, fast. Allows breakouts of single/multiple wires and rerouting of replacement wires. Harness multiple cables into a single manageable bundle. Reusable. Installation Tool supplied in each package.
Also known as: 074983706167, T62F-C0

Specifications

Color: Black
Length: 75 ft
Material: Nylon/Polypropylene
Color: Black
Material: Nylon/Polypropylene
Length: 75 ft

Customer Reviews

No reviews for this product
(0)