4' 25W T5 LED Lamp, 40K

Item #: 1341842

Cat #: T5-25-48G-840-BYP

UPC: 019813751337

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED T5 4FT 25W 4K 3500LM 25PK

Overview

LED T5 4FT 25W 4K 3500LM 25PK
Also known as: 019813751337, T5-25-48G-840-BYP

Specifications

Color Rendering Index (CRI): 82
Lumens: 3500
Shape: T5 (Tubular)
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Bypass (Type B)
Lumens: 3500
Wattage: 25
Material: Glass
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)