4FT ORACLE LED WRAP AROUND NARROW BODY 4000LM 3500K 85CRI

Item #: 1341255

Cat #: 4-ONW-LED-4000L-DIM10-MVOLT-35K-85

UPC:

Documents & Guides
4FT ORACLE LED WRAP AROUND NARROW BODY 4000LM 3500K 85CRI
Sign In or Register to view pricing and more.

No associated products found.

Overview

4FT ORACLE LED WRAP AROUND NARROW BODY 4000LM 3500K 85CRI
Also known as: 4-ONW-LED-4000L-DIM10-MVOLT-35K-85

Specifications

Lumens: 4000
Length: 4 ft, 48 in
Wattage: 41
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4000
Wattage: 41
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)