Spiral Wrap, .75" (19.1mm) x 100', Poly
Item #: 13406
Cat #: T75F-C
UPC: 074983706198
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .75" (19.1mm) x 100', polyethylene, natural.
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
MDA-2-R Fuse, 2 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250V, RoHS
Item #: 106651
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
MDA-5-R Fuse, 5 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250V, RoHS
Item #: 137153
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .75" (19.1mm) x 100', polyethylene, natural.
Spiral Wrap, 0.75 Inch (19.1 mm) x 100 Feet (30.5 Meters) Reel, Polyethylene, Natural, 0.6250 Inches to 5.0 Inches (15.9 mm to 127.0 mm) Bundle Diameter Range, Temperature Range is -40 degrees Fahrenheit to 122 degrees Fahrenheit (-40 degrees Celsius to 50 degrees Celsius). UL Recognized. Offers abrasion protection for wires, cables, hoses and tubing. Flexible, neat, fast. Allows breakouts of single/multiple wires and rerouting of replacement wires. Harness multiple cables into a single manageable bundle. Reusable. Installation Tool supplied in each package.
Also known as: 074983706198, T75F-C
Specifications
Diameter: | 3/4 in |
Length: | 100 ft |
Color: | Natural |
Material: | Polyethylene |
Diameter: | 3/4 in |
Color: | Natural |
Length: | 100 ft |
Material: | Polyethylene |
Customer Reviews
No reviews for this product
(0)