Line Reactor, 480VAC, 15HP, 21A, 3PH, KDR Series, Optimized, Low-Z

Item #: 134048

Cat #: KDRB2L

UPC:

Documents & Guides
Line Reactor. 480V AC, 15 Hp, 21 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C1. H x W x D: 5.0" x 6.0" x 4.0".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Line Reactor. 480V AC, 15 Hp, 21 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C1. H x W x D: 5.0" x 6.0" x 4.0".
Also known as: KDRB2L

Specifications

Phase: 3
Volts AC: 480
Horsepower: 15
Amps: 21
Phase: 3
Horsepower: 15
Volts AC: 480
Amps: 21

Customer Reviews

No reviews for this product
(0)