Wiring Duct, Wide Slot, 2" x 1-1/2" x 6', PVC, White

Item #: 133991

Cat #: G2X1.5WH6

UPC: 074983546213

Sign In or Register to view pricing and more.
Panduct® type G wide slot wiring duct, 2 W x 1.5 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 2 W x 1.5 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546213, G2X1.5WH6

Specifications

Width: 2 in
Height: 1 1/2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)