Weatherproof Box, 1-Gang, (3) 3/4" Outlets, 2-5/8" Deep, Aluminum Die Cast

Item #: 13397

Cat #: IHD3-2

UPC: 042269393288

Documents & Guides
Weatherproof Outlet Box, 1-Gang, (3) 3/4 Inch Hubs, Depth: 2-5/8 Inch, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Outlet Box, 1-Gang, (3) 3/4 Inch Hubs, Depth: 2-5/8 Inch, Aluminum
Preferred for more than 50 years, Red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble free installation and years of superior performance.
Also known as: 042269393288, IHD3-2

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 5/8 in
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical, Horizontal
Depth: 2 5/8 in
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Color: Gray
Gangs: 1
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)