4" LED Surface Light, 50K

Item #: 1338675

Cat #: SMD4R6950WHDM

UPC: 080083766758

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Round Surface Mount Downlight, 600 Lumens, 90CRI, 5000K, Direct Mount

Overview

4 Inch Round Surface Mount Downlight, 600 Lumens, 90CRI, 5000K, Direct Mount
The Halo Surface Mount LED Downlight (SMD) is an ultra-low profile surface mounting luminaire with a modern look and high performance. SMD4-DM (4” with spring clips) is designed for new installation into drywall, without any additional housing or junction box needed. Suitable for residential or commercial installations. Ideal for general areas, closets, storage areas, attics and basements.
Also known as: 080083766758, SMD4R6950WHDM

Specifications

Lumens: 600
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: White
Diameter: 4 in
Light Technology: LED
Wattage: 9.500
Lumens: 600
Volts AC: 120
Diameter: 4 in
Wattage: 9.500
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)