
Sign In or Register to view pricing and more.
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .75" (19.1mm) x 100', weather resistant polyethylene, black.
Overview
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .75" (19.1mm) x 100', weather resistant polyethylene, black.
The T75F-C0 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.75" (19.1 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.625" to 5" (15.9 mm to 127.0 mm). Color Black.
Also known as: 074983706204, T75F-C0
Specifications
Diameter: | 3/4 in |
Length: | 100 ft |
Color: | Black |
Material: | Steel |
Diameter: | 3/4 in |
Color: | Black |
Length: | 100 ft |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)