12IN OUTDOOR DRUM LIGHT TAMPER RESIST WATERTIGHT WET RATED

Item #: 1338003

Cat #: RP-DRO-12N-14L-40K-WC-G2

UPC: 844006015763

Documents & Guides
12IN OUTDOOR DRUM LIGHT TAMPER RESIST WATERTIGHT WET RATED
Sign In or Register to view pricing and more.

No associated products found.

Overview

12IN OUTDOOR DRUM LIGHT TAMPER RESIST WATERTIGHT WET RATED
Also known as: 844006015763, RP-DRO-12N-14L-40K-WC-G2

Specifications

Mounting: Flush, Surface
Wattage: 10
Color Temperature: 4000 (Cool White)
Diameter: 12 in
Lumens: 3100
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Flush, Surface
Color Temperature: 4000 (Cool White)
Lumens: 3100
Volts AC Range: 120 - 277
Wattage: 10
Diameter: 12 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)